10610-019 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10610-019 | Rack-Mount Ground Bar; 19"W; Copper

  • Manufacturer # 10610-019
  • Anixter #132229
Application: RACK/CABINET/ENCLOSURE
Component: CLAMPS
Connection Type: MECHANICAL
Ground Rod Diameter: 3/4"
Ground Rod Length: 15'
Ground Rod Material: STAINLESS STEEL
Ground Rod Plate Thkness: 5 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
Description

CPI's Horizontal Rack Busbars provide electrical continuity from rack to rack. Constructed of 3/16"- thick x 3/4"-high Hard-Drawn Electrolytic Tough Pitch 110 Alloy copper bar with eight #6-32 tapped lug mounting holes on 1" centers and two pairs of 5/ 16" diameter holes spaced 5/8" apart for attaching ground jumpers.

Features
  • CPI's Horizontal Rack Busbars Provide Electrical Continuity from Rack to Rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items