11900-724 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
11900-724 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11900-724 | CUBE-iT PLUS Wall Cabinet; 24"W x 24"H x 24"D; Black; 12 RMU; Top Panel - Solid; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Plexiglass Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

  • Manufacturer # 11900-724
  • Anixter #252823
Airflow: FRONT-TO-REAR
Color: BLACK
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Height: 24"
Overall Width: 24"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The newly enhanced CUBE-iT PLUS Wall-mount Cabinet has been redesigned to deliver exceptional strength and rigidity in a swing-out wall-mount enclosure system. The new rear panel and hinge design contribute to an impressive 200 lb load rating. The pate n

Features
  • Swing-Out Cabinet Body Enables Easy Access to the Rear of Installed Equipment
  • Punched with Knockouts for 1/2", 3/4", 2-1/2" and 3" Conduit and has Interior Cable Tie Points and Attachment Points for Accessory Rack-Mount Brackets
  • Cabinet Body Includes One Pair of Adjustable Depth 19" Eia Threaded Equipment Mounting Rails
  • Cabinet Body is Vented Vents will Accept an Accessory Fan
  • The Front Door and the Rear Panel Lock to Provide Equipment Security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items