30130-719 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
30130-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 30130-719 | Universal Horizontal Cable Manager-Single Sided; 19.25"W x 3.47'H; Black

  • Manufacturer # 30130-719
  • Anixter #247659
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Provides an attractive and highly functional horizontal pathway for patch cords and multimedia applications using coax, copper and fiber optic cables. Patch cords may also be routed to the back of the rack through the flanged pass-through slot. After r ou

Features
  • Extra-wide and contoured cable guide fingers, spaced 1.75 Inch (44.5 mm) apart, separate and organize patch cords for quick and easy moves, adds and changes
  • Cable guides are offset to ensure proper bending radii of patch cables, even hooded patch cable s
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items