55053-703 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
55053-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 55053-703 | Standard Two-Post Relay Rack, 45 RMU, 19" W x 7' H x 3" D, Black, Top Angle, UL Listed

  • Manufacturer # 55053-703
  • Anixter #167074
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

The Standard Rack is designed for valuable conscious, high volume customers, while still offering the quality and service that sets CPI racks apart from the competition. For decades, CPI racks have set industry standards. Prices competitively, the Standard Equipment Rack represents the best value in racks today.

Features
  • Supports 19 Inch EIA rack-mount equipment designed for two-post panel mounting, like patch panels and network switches
  • Easy positioning of equipment with marked and numbered rack-mount spaces
  • Quick attachment of equipment with threaded equipment mounting holes and included equipment mounting screws
  • Delivers unassembled in a single carton - quick and easy bolt-together assembly takes less than 10 Min
  • Lightweight aluminum construction for easy transport and positioning during installation
  • Integrated grounding with a built-in attachment point for a ground (earthing) connection
  • Quickly attach any CPI vertical cable manager to the side of the rack through pre-punched web channel holes
  • Floor-mount holes on the base angles make it easy to secure the rack to the floor with a concrete, wood or raised floor installation kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items