ACT-IC2K26-10 - BOSCH SECURITY SYSTEMS - | Anixter
ACT-IC2K26-10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ACT-IC2K26-10 | Contactless token with smart card technology programmed to Wiegand 26-bit format; 2 kb (256 byte) with two application areas

  • Manufacturer # ACT-IC2K26-10
  • Anixter #348985
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 26-BIT
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

The token complies with 15693 ISO standards for smart card technology and operates at 13.56 MHz. It works with the R10, R40, and RK40 iCLASS Readers. The token is Wiegand 26-bit and 2K (256 Byte) with two application areas. It is made of black plastic and attaches to a key chain. It is programmed and has inkjet matching numbers. Each package contains ten tokens.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items