V-9970 - VALCOM - Station Level Page | Anixter
V-9970 | VALCOM

VALCOM | V-9970 | Station Level Page Control, Analog, 1-Zone, -12/-24 VDC, 50 Deg C, 4.5" Width x 2.35" Depth x 8.25" Height

  • Manufacturer # V-9970
  • Anixter #194303
Description

Must be a reseller to purchase this product

Features
  • Full-Featured Paging from a PBX Station, Centrex or Standard C.O. Line
  • Digital Signal Processing
  • Digital Voice Leveling
  • Enhanced Feedback Suppression
  • Extended Frequency Response Music Input
  • Automatic Gain Control
  • Paging From Standard Phone Lines
  • Sssion of Unwanted Sounds
  • Page Tone Verification
  • Page Disconnect on Tones or C.O Open Loop
  • Feedback Reduction
  • Power on LED
  • Page in Progress LED
  • Users Contact Provide
  • Background Music Input
  • VOX Silence Disconnect, User Selectable
  • Absolute Timeout,electable
  • Connects To Telephone Via Standard RJ11C Jack
  • Made in USA
Tech. Info & Standards

UL, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items