WMPV45E - PANDUIT - Front and rear vertical | Anixter
WMPV45E | PANDUIT

PANDUIT | WMPV45E | Front and rear vertical manager, 45 Rack Spaces, Dimensions: 83.0"H x 4.9"W x 12.0"D (2108mm x 125mm x 306mm).

  • Manufacturer # WMPV45E
  • Anixter #310334
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Large finger openings accommodate up to 24 Category 6 cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items