VERTIV | VA4U2100
RACK TRANSFER SWITCH, MONITOR 16A OR 20A, 120V OR 208V OR 230V, 12XC13

MFR PART #  VA4U2100
PART #  10244687
Minimum 1 Each
Sign In For Inventory

Description

Unit Level Monitored 1U rPDU (12) Combination C13/C19 Outlets 16A/20A 120V/208V/230V C20 Dual Input P-Lock compatible outlets Interchangeable Monitoring Device Three-year warranty extendable to five years TAA-Compliant RoHS Compliant UL & c-UL Listed

Features

  • Vertiv Geist Rack Transfer Switch provides redundant power so IT equipment remains powered in the event of power loss in the primary source

Specifications:

Number of Outlets 16
Type RACK MOUNT PDU
UNSPSC Code 39121017

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.