CommScope Powered Fiber Cable System

CommScope Powered Fiber Cable System image

CommScope's powered fiber cable system improves speed and simplifies installation, powering, and communication with small cells, Wi-Fi access points, security cameras and other devices. Hybrid fiber/copper cabling and a remote powering unit correct for dc line loss, reduce the need for local utility negotiations and are NEC Class II and SELV compliant.

The PoE extender is designed to simply and easily function with the powered fiber cable system to extend the distance of PoE (Power over Ethernet) enabled devices up to 30 times greater than CAT solutions. 

PoE Extender

CommScope extends PoE - image

Deployment of HD cameras, Wi-Fi access points, optical network terminals, small cells, and other network-access devices can be challenging, especially in outdoor environments.  Many of these devices accept a PoE input for power and communications, but distance limitations, power availability, and device placement throw a wrench in network planning.

In these scenarios, the power must be run to the desired location before instaling, but who pays for that power and how it will be monitored? The answer involves back and forth with utility companies and building owners, adding time, hassle, cost and headaches to the process. With CommScope's Powered Fibre Cable System there's a better way - a complete "rack to device" solution for powering and communicating with network devices that extends the distance of PoE 30x, reduces the need for landlord and utility negotiations, eliminates local power sources and is SELV and NEC Class II compliant.

Related