Powerful, cost-effective IP video surveillance NVR offers high reliability with minimal set-up time

(INDIANAPOLIS) — Exacq Technologies, part of the Security Products business unit of Tyco (NYSE: TYC), a leading manufacturer of video management system (VMS) software and servers used for video surveillance, has expanded its line of network video recorder (NVR) solutions with the introduction of the new cost-effective, professional ELP - Series, featuring hybrid and IP camera servers. These servers utilize the exacqVision VMS software and are scalable with all exacqVision systems.

 

Hybrid ELP - Series NVRs include 8 or 16 analog camera inputs for instant connection of analog security cameras and can host up to 24 IP cameras. The ELP IP Camera Server is designed for IP cameras and encoders exclusively, with up to 24 IP cameras per system. All of the ELP-Series recorders include the exacqVision Professional VMS software with four IP camera licenses and are easily expandable to 24 per server.

 

Up to 8 terabytes of internal storage is currently available with the exacqVision ELP - Series, which utilizes continuous-duty, enterprise-class hard drives for high reliability operation. The ELP-Series also features and internal mSATA drive which stores and runs the exacqVision VMS software and the Linux operating system. This provides quick system start up and added overall system reliability.

 

Designed for easy, out-of-the-box deployment, the ELP-Series comes pre-loaded with exacqVision Professional video management system (VMS) software. The powerful exacqVision VMS software allows users to monitor video, audio and data in real time. Additionally, users can conduct investigations on recorded video, audio and data and search across multiple servers seamlessly. Users can administrate the system and view video directly from the server using the included exacqVision client. Remote users can access the ELP-Series — along with any exacqVision system — using the exacqVision client (Windows, Linux, Mac), the exacqVision web client, and the exacqVision mobile app (iOS, Android and Windows Phone8 devices). Client software and mobile applications for exacqVision are freely distributed and available for most operating systems.

 

Each ELP-Series NVR includes a three-year hardware warranty and three-year software subscription agreement. Software updates are produced regularly and incorporate powerful new exacqVision VMS features and enhancements.

 

For more information on the new exacqVision ELP-Series and other new updates and offerings, go to www.exacq.com.

 

About Exacq

 

Exacq Technologies is part of the Security Products business unit of Tyco (NYSE: TYC), the world’s largest pure-play fire protection and security company. Exacq Technologies designs and manufactures the cross-platform, open-architecture exacqVision video management system (VMS) used in the physical security industry for IP video surveillance. exacqVision is available on factory-installed hybrid and IP camera servers or on commercial off-the-shelf servers. It can also be installed directly on compatible IP cameras, eliminating the need for a separate server. Video from exacqVision servers can be accessed with the free, cross-platform (Windows/Linux/Mac) client, most web browsers and via the free exacq Mobile app available for iPhone, iPad and Android devices. Exacq’s products are available throughout the world via authorized resellers and distributors.