Fluke FI-3000 FiberInspector Pro Is Ready!

The new MPO Inspection Camera makes workflow a lot more efficient.

Fluke FI-3000 FiberInspector Pro

The FI-3000 FiberInspector Pro is the industry’s most efficient MPO inspection solution. It offers the fastest view of the entire MPO end-face to an individual fiber, making testing MPO fiber trunks easy and efficient The design incorporates several breakthroughs like a multiple camera design, a gesture-based user-interface and rugged ergonomics.
Want to zoom in on individual fibers of perform a pass/fail test in a matter of seconds?
Start with an instant view of the entire fiber end face using the Live View feature. Then use the simple gesture-based interface to zoom in on each fiber or perform an automated PASS/FAIL analysis in seconds. Its ergonomic design makes it comfortable even when inspecting hundreds of bulkheads and cables. Choose from two user interface and reporting methods. First, the iOS/Android app allows you to inspect your MPO installation using your phone and easily share their inspection results via text or even social media. Second, pair the FiberInspector with Versicv Cabling Certification System using its user interface and insutry-leading LinkWare reporting system. With Versiv and LinkWare you can test copper, fiber loss, OTDR and inspection and combine the results into one complete report (available second half 2019).

“The growth of higher density networks in data centers and fiber-to the home, office, or antenna (FTTx) is driving widespread adoption of MPO technology. A speck of dust that’s invisible to the human eye can cause intermittent errors or even complete failure on a fiber optic connection. That’s why it’s essential that every fiber interconnect – even on cables straight from the factory – be inspected before it’s connected.” - Mike Hughes, VP of Product Management, US Conec, a global leader in the development and supply of high-density optical interconnects, and inventor of the MTP® high performance MPO connector.

Features and Benefits

  • Total endface visibility with Live View from full trunk to individual endface
  • Integrates with Versiv / LinkWare for simple operation and documentation or with mobile phones for testing and sharing*
  • Automated pass/fail results in seconds
  • Multiple Autofocus/Autocentering Camera design for real time imaging
  • Rugged, ergonomic design with convenient holster
  • Supports one or two rows of 8,12, or 16 UPC or APC connectors as well as single fibers*.
*Versiv and single fiber support available second half 2019.

Eligible items

Vendor Part Number Description Anixter Part Number
FI-3000 FI-3000 USB & WiFi MPO probe  w/ tip set 1055107
GLD-FI-3000 1 Yr Gold Support, FI-3000 1055251
GLD3-FI-3000 3 Yr Gold Support, FI-3000 1055149
FI-3000TP-UMPO12F MPO 12 or 24 UPC tip for bulkheads  1055111
FI-3000TP-UMPO16F MPO 16 or 32 UPC tip for bulkheads  1055112
FI-3000TP-AMPO12F MPO 12 or 24 APC tip for bulkheads  1055110
FI-3000-Holster Holster for the FI-3000 probe 1055109
QC-MPO-12/24-1P Quick Clean Cleaner MPO 12/24 Fiber, Single Pack 1055252
QC-MPO-12/24-5P Quick Clean Cleaner MPO 12/24 Fiber, 5 Pack 1055253
QC-MPO-16/32-1P Quick Clean Cleaner MPO 16/32 Fiber, Single Pack 1055254
QC-MPO-16/32-5P Quick Clean Cleaner MPO 16/32 Fiber, 5 Pack 1055255
FI-3000-Demo FI-3000 USB & WiFi MPO probe Demo Kit w/artifact kit, 3 tips and 2 Quick Cleaners. 9781438
FI-MPO-ARTIFACT Kit of 4 MPO Artifacts 9781441

Resources