New AUTODOME IP Cameras - a Wider Choice
Than Ever!


Bosch elaborates its family of pan-tilt-zoom (PTZ) cameras with the new AUTODOME IP 4000 and AUTODOME IP 5000 models, and therewith gives security professionals with a wider choice than ever. The AUTODOME IP cameras offer various resolutions up to 1080p in combination with optical zoom to identify objects of interest over large distances, giving you total control of what you choose to see. Typical applications are large retail stores, shopping malls, convention centers and casinos where it is of utmost importance that security personnel is enabled to clearly see what is happening and to react instantly in case of suspicious situations.

Complete range to meet every need and budget

Bosch


This comprehensive range of quality cameras consists of different models, now ranging from the AUTODOME IP 4000 HD indoor model right up to the high end models, the AUTODOME IP starlight 7000 HD and AUTODOME IP dynamic 7000 HD which includes IVA technology as standard. This wide choice allows you to choose the correct moving camera that perfectly suits your exact needs and budget. 


The AUTODOME IP 4000 HD is designed for indoor applications with its discreet dome housing that perfectly blends into the interior design. Full pan and tilt control works with the 12x optical zoom capabilities and objects of interest can be clearly identified in HD up to 95 meters.


The AUTODOME IP 4000 HD is designed for indoor applications with its discreet dome housing that perfectly blends into the interior design. Full pan and tilt control works with the 12x optical zoom capabilities and objects of interest can be clearly identified in HD up to 95 meters.

The AUTODOME IP 4000 HD is designed for indoor applications with its discreet dome housing that perfectly blends into the interior design. Full pan and tilt control works with the 12x optical zoom capabilities and objects of interest can be clearly identified in HD up to 95 meters.

The AUTODOME IP 5000 HD is ideal for in- & outdoor applications where HD object identification up to 190 meters, and object detection distance of up to 1900 meters is required. Its superior privacy masking makes it ideal for monitoring public areas. With its high resolution and 30x optical zoom, the AUTODOME IP 5000 HD delivers the highest quality of relevant images.


The AUTODOME IP 5000 IR is specifically designed to deliver the highest image clarity in extreme low light situations or even complete darkness. Its built-in intelligent IR beam ensures that objects of interest always have the optimum illumination - regardless of zoom level. It enables object identification at 190 meters during day time, and 150 meters during night time or low light levels, this model really gives you control, precision and detail wherever you choose to use it.

The AUTODOME IP 7000 cameras are the most advanced of the complete family. These cameras capture HD video in stable lighting, harsh sunlight or even in extreme low light, so you get round-the-clock protection regardless of lighting conditions. Should the application demand the highest detail for the identification of objects, the family offers a great solution in AUTODOME IP dynamic 7000 HD. If you would like to maximize performance in low light regardless of lighting conditions, time-of-day or object movement the AUTODOME IP starlight 7000 HD delivers full color images in the dark beyond the point where other cameras have switched to monochrome images. Where others show no image at all, the starlight model still delivers detailed monochrome images.

Built-in intelligence ensuring perfect exposure and lowest network strain

The AUTODOME IP cameras feature Intelligent Defog to considerably improve the camera’s visibility when viewing foggy
or other low contrast scenes. Intelligent Dynamic Noise Reduction reduces bitrates by up to 50 percent to significantly reduce storage costs and network strain. Since excess noise is reduced at the source during image capture, the lower bitrates do not compromise the video quality.

Related