ABB Contactors and Motor Protection

ABB sets a new standard in motor control and power switching

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Key Benefits

  • Optimize logistics  and cut administration costs with fewer product variants to handle
  • Access global support and use the same products in all parts of the world: the 100 - 250 V, AC/DC coil covers all standard network voltages
  • A reduction of the coil's energy consumption by 80% lets you save energy
  • Secure your uptime by letting the AF technology overbridge voltage drops and sags.
ABB Contactors and Motor Protection

ABB AF Contactors Video [0:47]

Main Features

  • Up to 560 kW - 400 V AC-3, 900 hp - 480 V and 2650 A - 690 V AC-1, 2700 A - general use
  • Only 4 coils cover 24 V - 500 V AC and 20 V - 500 V DC
  • Screw, spring and ring tongue connection types
  • Built-in surge suppression
  • Connection sets and interlock unit for reversing and star-delta starter for an easy, fast and secure assembly of starters
  • Mirror and mechanically linked contacts.

Popular Part Numbers

ABB Part No Anixter Part No. Description
AF75-30-11-70 489728 AF75 Contactor, 3 NO Power, 1 NO/1 NC Aux, 100-250VAC/DC
AF110-30-11-70 489694 AF110 Contactor, 3 NO Power, 1 NO/1 NC Aux, 100-250VAC/DC
AF12-30-10-14 489699
AF12 Contactor, 3 NO Power, 1 NO Aux, 250-500VAC/VDC
AF16-30-01-11 489702 AF16 Contactor, 3 NO Power, 1 NC Aux, 24-60VAC, 20-60VDC
AF145-30-11-70 489701
AF145 Contactor, 3 NO Power, 1 NO/1 NC Aux, 100-250VAC/DC
AF26-30-00-12 489711 AF26 Contactor, 3 NO Power, 48-130VAC/DC
 
 

Related