Select Country and Language Latin America / English
0-1657080-6 | FAYSER ARGENTINA

FAYSER ARGENTINA | 0-1657080-6 | WALL MOUNT CABINET 17 INCH 1/2 HIGH X 19 INCH WIDE X 19 INCH 3/4 DEEP 19 INCH MOUNTING SWIVEL, STANDARD

  • Manufacturer # 0-1657080-6
  • Anixter #221071
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 19"
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items