00.99JO.17125 - GENERAL CABLE - 1-1C 2090 | Anixter
00.99JO.17125 | GENERAL CABLE

GENERAL CABLE | 00.99JO.17125 | 1-1C 2090 STR TC NORTHFLEX HEAVY DUTY WELDING CPE JKT ORG600V 90C UL CSA ROHS

  • Manufacturer # 00.99JO.17125
  • Anixter #5JNF-0101F-08
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: CPE CHLORINATED POLYETHYLENE
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Product Type: NORTHFLEX EXTRA HEAVY DUTY/EXTRA FLEXIBLE WELDING
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: NORTHFLEX
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items