0026381 | LAPP GROUP

LAPP GROUP | 0026381 | 4 X 4 MM2 - HIGH FLEXIBLE CL 6G / Y COND - PUR GRAY JKT OLFLEX 810 P - 500V

  • Manufacturer # 0026381
  • Anixter #BL0026381
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 12 AWG
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: UNSHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items