28891 | LAPP GROUP

LAPP GROUP | 28891 | FLEXIBLE CABLE UNITRONIC 4X0,25 MM2 TC SHD HIGHLY FLEX

  • Manufacturer # 28891
  • Anixter #BL0028891
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 24 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Jacket Material: PU-POLYURETHANE
Product Type: UNITRONIC
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items