0031327 | LAPP GROUP

LAPP GROUP | 0031327 | DATA TRANS UNITRONIC LI2YCY 4P X 0.34 MM2 250V + TC BRAID COLOR CONDUTORS

  • Manufacturer # 0031327
  • Anixter #BL0031327
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items