0034221 | LAPP GROUP

LAPP GROUP | 0034221 | 4P X 0.5MM2 - TC BRAID INTRINSIC SAFE CIRCUIT BLUE JKT CL2

  • Manufacturer # 0034221
  • Anixter #BL0034221
Armor: NO
Composite: NO
Conductor Count: 4 PAIR
Conductor Material: BARE COPPER
Conductor Size: 20 AWG
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items