0034505 - LAPP GROUP - Flexible Signal & | Anixter
0034505 | LAPP GROUP

LAPP GROUP | 0034505 | Flexible Signal & Control Cable, Stationary, 22 AWG (7/30) 0.34 mm2, 5 conductor, Gray PVC Jacket, Unshielded, Tinned Copper Braid0.244" Outer Diameter, 6 Bend radius

  • Manufacturer # 0034505
  • Anixter #BL0034505
Conductor Count: 5 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Description

Extended Temperature Rating of -40C to 80C, Excellent resistance to Acids, Caustics and Oils, Highly flexible for ease of installation (not recommended for flexing applications), RS-232, Data Buses, Process Control Instrumentation, Low Voltage Signalin g and Interconnect

Features
  • The UNITRONIC European series of communication and control cables have been designed for general purpose installation in industrial signal and bus applications that utilize the DIN-47100 color code
  • EMC resistant designs with foil and braid shielding construction is available in all conductor styles
Specifications
  • Conductor Type: Bare Copper
  • Insulation: PVC
  • Jacket: Gray PVC
  • Shield type: Unshielded, Tinned Copper Braid
  • Temperature range: -30C to +80C
  • Nominal voltage: 250 Volt
  • Approvals: DNV
  • RoHS: N
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items