005801R4131002M - CORNING - 2 F 50/125 µm | Anixter
005801R4131002M | CORNING

CORNING | 005801R4131002M | 2 F 50/125 µm OM3 Multimode, LC PC Duplex Clipped - LC PC Duplex Clipped, 2 Meters, 2.0mm /2.0mm, Indoor,Riser Interconnect, Zipcord Aqua Fiber Optic Cable Assembly

  • Manufacturer # 005801R4131002M
  • Anixter #526558
Connector Type: SC - PIGTAIL
Fiber Type: OS2
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

Simplex cable assemblies are offered with a variety of connector combinations. Connector options include LC, SC, FC and ST Compatible. RoHS compliant cables with riser-rated jackets are available in 3.0 mm, 2.0 mm, 1.6 mm and 900 µm.

Features
  • Flame retardant jacket: Rugged and durable
  • Superior performance testing: Every termination is tested to ensure the highest in network performance
  • State-Of-The-Art manufacturing processes: Corning proprietary manufacturing processes and advanced technology
Applications

Vertical Riser, General Building Applications

Specifications
  • Cable Assembly Type: Single Fiber
  • Cable Type: Tight-Buffered
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFNR)
  • Fiber Count (cable): 1
  • Outer Jacket Color: Yellow
  • Connector Type (Conn A): No connector
  • Boot Color (Conn B): Blue
  • Connector Type (Conn B): SC
  • Ferrule Material (Conn B): Ceramic
  • Housing Color (Conn B): Blue
  • Housing Material (Conn B): Composite
  • Nominal Outer Diameter (Metric-µm): 900 µm
  • Nominal Outer Diameter (US): 0.4 in
  • Insertion Loss, Typical (Conn B): 0.15 dB
  • Polish (Conn B): UPC
  • Reflectance, Typical (Conn B): = -58 dB
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items