006E88-31131-A3 - CORNING - MIC | Anixter
006E88-31131-A3 | CORNING

CORNING | 006E88-31131-A3 | MIC Tight-Buffered, Interlocking Armored Cable, Plenum, 6 fiber, Single-mode (OS2)

  • Manufacturer # 006E88-31131-A3
  • Anixter #370-COR8.3-TBAIRL-06
Armored: YES
Cable O.D. (in.): 0.48
Cable O.D. (mm): 12.2
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 100
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 30
Max. Tensile Load Long Term. N: 132
Min. Bend Radius Installation (cm): 18.3
Min. Bend Radius Installation (in.): 7.2
Min. Bend Radius Long Term (cm): 12.2
Min. Bend Radius Long Term (in.): 4.8
No. of Fibers: 6
Description

Corning Cable Systems MIC Interlocking Armored Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use individually jacketed TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are grouped into jacketed subunits and surrounded by a dielectric central member.
The core is protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and over seven times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Features
  • Flexible, interlocking armor design; Seven times crush protection compared to unarmored cables
  • TBII Buffered Fibers; Easy, consistent stripping
  • Flame-retardant jacket; Rugged and durable
Applications

General Purpose Horizontal, Vertical Riser, Plenum

Specifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFCP)
  • Product Type: Interlocking armor
  • Central Element: Yarn
  • Fiber Count (cable): 6
  • Inner Jacket Material: Flame-retardant
  • Number of Ripcords: 2
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
  • Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 132 N
  • Max. Tensile Strengths, Long-Term (US): 30 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 440 N
  • Max. Tensile Strengths, Short-Term (US): 100 lbf
  • Min. Bend Radius Installation (Metric): 183 mm
  • Min. Bend Radius Installation (US): 7.2 in
  • Min. Bend Radius Operation (Metric): 122 mm
  • Min. Bend Radius Operation (US): 4.8 in
  • Nominal Inner Cable Diameter (Metric): 5.3 mm
  • Nominal Inner Cable Diameter (US): 0.21 in
  • Nominal Outer Diameter (Metric-mm): 12.2 mm
  • Nominal Outer Diameter (US): 0.48 in
  • Weight (cable) (Metric): 138 kg/km
  • Weight (cable) (US): 92 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFCP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items