006TEU-13188A2G - CORNING - Central Tube | Anixter
006TEU-13188A2G | CORNING

CORNING | 006TEU-13188A2G | Central Tube Cable, Dielectric Armour, Indoor/Outdoor, 1x6 G50 MMF ClearCurve OM3 CT 3.0

  • Manufacturer # 006TEU-13188A2G
  • Anixter #373-COROM3TBDLCT-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.26
Cable O.D. (mm): 6.6
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 9.9
Min. Bend Radius Installation (in.): 3.9
Min. Bend Radius Long Term (cm): 6.6
Min. Bend Radius Long Term (in.): 2.6
No. of Fibers: 6
Rodent Protected: NO
Description

The central tube cable construction, by isolating the fibers from installations and environmental rigors, provides stable and highly reliable transmission parameters. The fibers in are color coded for quick, easy identification. The cable construction, based on a central buffer tube, is very compact, light and flexible, and ideal for connections requiring a moderate fiber count.

Features
  • All-dielectric cable construction: Requires no grounding or bonding
  • Laminated swelling glass yarns: Improved rodent resistance and longitudinal water protection
  • UV- and microbe-resistant: Can be installed in ducts or conduits
  • Small diameter aend radius: Easy installation in space-constrained areas
  • Easy identification of the individual fibers
  • Waterblocking technology - Silicon-free outer jacket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items