009430524 - TE-ENERGY - Pluggable Terminal | Anixter
009430524 | TE-ENERGY

TE-ENERGY | 009430524 | Pluggable Terminal Block, Screw Clamp, 5 Pole, CPFT2 / 5

  • Manufacturer # 009430524
  • Anixter #535995
Type: TERMINAL BLOCK
Features
  • Wires parallel to connection
Applications

For PCB

Specifications
  • Number Of Terminals: 5
  • Wire Size: Solid/Stranded: 0 - 2.5 mm2 (IEC), 24 - 12 AWG (UL, CSA)
  • Spacing: 58 mm
  • Amperage Rating: 12 A (IEC), 15 A (UL, CSA)
  • Voltage Rating: 250 V (IEC), 300 V (UL, CSA)
  • Color: Black
  • Connection: Screw Clamp
  • Size: 20.8 mm Width X 15 mm Height
  • Wire Strip Length: 7.5 mm
  • Contact Resistance: Less Than 5 mOhm/km
  • Operating Temperature: 100 deg C
  • Enclosure: NEMA 1, IP20
  • Tightening Torque: 0.4 N-m
Tech. Info & Standards

CE Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items