0100012-002 - ALPHA TECHNOLOGIES - | Anixter
0100012-002 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 0100012-002 | Cordex(TM) PSU, Web Enabled, DIN Rail/Wall Mount 48V/650W Power Supply

  • Manufacturer # 0100012-002
  • Anixter #513869
Number of Outlets: OTHER
Description

Alpha's Cordex PSU is an integrated, fully-featured DC power system in a compact form factor. It is designed to provide power to critical loads while enabling remote site monitoring and delivering critical information on demand. The PSU supplies reliable and low output ripple current along with short circuit, over voltage, over temperature and over load protection. It also features advanced battery charging, monitoring and testing functionality. Two temperature, two digital and one analog inputs can be used for monitoring system alarms such as intrusion detection or equipment malfunction.

The integrated CXCI+ controller offers comprehensive local and remote control and monitoring, including a web server, providing easy set up using a standard Windows Internet Explorer browser. SMTP features 'enable alarm' condition settings and multiple automatic notification options by e-mail to a computer, server or smartphone. Sites without internet access can use the integrated CXCI+ controller as an advanced standalone data logging system, allowing the capture of data from multiple inputs such as AC/DC voltages, load/battery current, and cell voltage/temperature. The CXCI+ captures and retains 90 days' statistical data and 500 alarm events, ready for download to a laptop for site history file and analysis of system performance, power system details, thermal performance of outdoor enclosures and failure conditions.

Features
  • Clean and reliable DC power supply for critical loads available in two options: 24V/400W or 48V/650W
  • Internet ready and remotely accessible for complete and cost effective system and site monitoring
  • Advanced battery charging, monitoring and testing to ensure sufficient reserve power availability
  • Configurable platform with I/Os for site monitoring, user-definable alarms, data logging and control
  • Extended temperature range for installation in harsh outdoor environments
  • Wide AC input operating range for world wide installation requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items