010150024 | ABB

ABB | 010150024 | DIN Rail Aluminum.7.5 X 35mm, Symmetrical, Non-Slotted TS 35, Length: 1m

  • Manufacturer # 010150024
  • Anixter #524505
Type: CABINET ACCESSORIES
Applications

For Use With Terminal Blocks, Also Used As Grounding Bars

Specifications
  • Length: 1 m
  • Material: Aluminum
  • Slot: No
  • Height: 7.5 mm
  • Width: 35 mm
  • Thickness: 1 mm
  • Wire Size: 3/0 AWG
  • Amperage Rating: 265 A
Tech. Info & Standards

EN 50022 (DIN 46277-3 - NFC 63015) DIN 3 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items