010165506 - TE-ENERGY - DIN Rail Offset | Anixter
010165506 | TE-ENERGY

TE-ENERGY | 010165506 | DIN Rail Offset Bracket Vertical Offset 40mm

  • Manufacturer # 010165506
  • Anixter #535646
Type: MISCELLANEOUS
Features
  • Top hole tapped (M6)
  • Side holes unthreaded
  • Bottom mounting holes oblong
Specifications
  • Size: 20 mm Length X 80 mm Width X 40 mm Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items