010323002 - TE-ENERGY - End Section; Size | Anixter
010323002 | TE-ENERGY

TE-ENERGY | 010323002 | End Section; Size 0.118 Inch Thk; Used On M 6/8.S, M 6/8.SB, M 6/8.SN Type Terminal Block; Mounting Type Snap On; Color Orange

  • Manufacturer # 010323002
  • Anixter #489870
Rating: IP20
Type: TERMINAL BLOCK
Applications

For M 6/8.SNB Heavy Duty Switch Terminal Blocks

Specifications
  • Color: Orange
  • Size: 2.8 mm Thickness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items