01035-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01035-004 | Network Video Recorder, 4-Channel, 4-Port PoE, H.264/MPEG4, 100 to 240 Volt AC, 50/60 Hertz, 90 Watt, 512 MB RAM, 1 TB, Aluminum/Plastic Casing, White, With PoE Switch

  • Manufacturer # 01035-004
  • Anixter #882580
Capacity: 4 CHANNEL
Storage Capacity: 1 TERABYTE
Type: NVR
Description

AXIS Companion Recorder is a compact network video recorder for up to four Axis network cameras. It includes a built in PoE switch for easy installation. The device features a surveillance-grade hard disk and a fan-less design. Is also includes a USB port for easy export of video footage and a wireless access point for installation and direct access to the system with mobile devices. AXIS Companion Recorder comes in two models - including a 1 TB hard disk.

Must be a reseller to purchase this product.

Features
  • Compact, Fanless Design
  • Wireless Access Point for Mobile Devices
  • USB Port for Exporting Video
  • Surveillance Grade Hard Disk
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items