010507722 - TE-ENERGY - MA2.5/5-Black Screw | Anixter
010507722 | TE-ENERGY

TE-ENERGY | 010507722 | MA2.5/5-Black Screw Clamp Terminal Blocks Feed-through

  • Manufacturer # 010507722
  • Anixter #478920
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Feed through and ground terminal blocks
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 5 mm
  • Amperage Rating: 30 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Black
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Size: 1.75 in. Width X 29 in. Height
  • Flammability: V0 (UL94)
  • Tightening Torque: 3.5 - 5.3 in-lb
  • Wire Strip Length: 0.39 in.
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items