011025105 - TE-ENERGY - DIN 2 Standard Block | Anixter
011025105 | TE-ENERGY

TE-ENERGY | 011025105 | DIN 2 Standard Block Grey 22-12 AWG 250V 20A DR 4/6 50

  • Manufacturer # 011025105
  • Anixter #535912
Rating: IP20
Type: TERMINAL BLOCK
Features
  • DIN 2 standard Feed through and ground
Specifications
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 6 mm
  • Amperage Rating: 20 A (UL)
  • Voltage Rating: 250 V (UL)
  • Color: Grey
  • Mounting: DIN 2 Rail
  • Connection: Screw Clamp
  • Size: 1.102 in. Width X 1.22 in. Height
  • Flammability: V0 (UL94)
  • Tightening Torque: 0.5 - 0.8 N-m
  • Screw Driver Size: 4 mm
  • Wire Strip Length: 0.37 in.
  • Gauge Type: A4
  • Dielectric Test Voltage: 2500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items