011307923 - TE-ENERGY - Marker-Holder With | Anixter
011307923 | TE-ENERGY

TE-ENERGY | 011307923 | Marker-Holder With Marker Engraving Plate 35X17mm White Markings

  • Manufacturer # 011307923
  • Anixter #535700
Type: TERMINAL BLOCK
Features
  • With marker in engraving plate
Applications

For BADL And BADRL (Snap On Mounting), BAM And BAMH (Slide In, After Mounting Of These End Stops On Rail) End Stops

Specifications
  • Size: 35 X 17 mm Marker
  • Material: Plastic
  • Color: White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items