011354210 - TE-ENERGY - PCB Terminal Block | Anixter
011354210 | TE-ENERGY

TE-ENERGY | 011354210 | PCB Terminal Block Jumper

  • Manufacturer # 011354210
  • Anixter #535950
Type: TERMINAL BLOCK
Applications

For DR 2.5/5.ADO Insulation Displacement Miniblocks

Specifications
  • Number Of Terminals: 2
  • Wire Size: Screw: Solid 0.2 - 4 mm2 (IEC), 24 - 12 AWG (UL, CSA), Stranded: 0.22 - 2.5 mm2 (IEC), 24 - 12 AWG (UL, CSA), ADO: Solid 0.2 - 1 mm2 (IEC), 24 - 18 AWG (UL, CSA), Stranded: 0.22 - 1 mm2 (IEC), 24 - 18 AWG (UL, CSA)
  • Spacing: 5 mm
  • Amperage Rating: 30 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items