0115 118.11 | TE-ENERGY

TE-ENERGY | 0115 118.11 | M6/8 Feed-Through Terminal Block, Gray

  • Manufacturer # 0115 118.11
  • Anixter #463612
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Feed through and ground terminal blocks
Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 22 - 8 AWG (Solid And Stranded)
  • Spacing: 8 mm
  • Amperage Rating: 50 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Grey
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Size: 1.75 in. Width X 29 in. Height
  • Flammability: V0 (UL94)
  • Tightening Torque: 7.1 - 8.9 in-lb
  • Gauge Type: A5
  • Wire Strip Length: 0.47 in.
  • Pollution Degree: 2
  • Screw Driver Size: 4 mm
  • Dielectric Test Voltage: 3500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items