011517825 - TE-ENERGY - M4/6.DL Screw Clamp | Anixter
011517825 | TE-ENERGY

TE-ENERGY | 011517825 | M4/6.DL Screw Clamp Terminal Blocks Component holder

  • Manufacturer # 011517825
  • Anixter #489886
Rating: IP20
Type: TERMINAL BLOCK
Features
  • 1 connection with 4 inputs on 2 decks
  • Equipped with a non protected LED 24 V
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Specifications
  • Wire Size: Solid: 0.2 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA), Stranded: 0.22 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA)
  • Spacing: 6 mm
  • Amperage Rating: 20 A (NFC/DIN, UL/CSA)
  • Voltage Rating: 500 V Gr.C (NFC/DIN), 600 V (UL), 300 V (CSA)
  • Color: Grey
  • Enclosure: NEMA 1, IP20
  • Tightening Torque: 0.5 - 0.6 N-m
  • Wire Strip Length: 8.5 mm
  • Gauge Type: A4
  • Screw Driver Size: 4 mm
  • Screw Size: M4/6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items