011526003 - TE-ENERGY - 1SNA115260R0300 - | Anixter
011526003 | TE-ENERGY

TE-ENERGY | 011526003 | M6/8.1 Terminal Block Grey

  • Manufacturer # 011526003 | 1SNA115260R0300
  • Anixter #524513
Type: TERMINAL BLOCK
Features
  • With partition
Specifications
  • Spacing: 8 mm
  • Color: Grey
  • Screw Size: M6/8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items