011548011 - TE-ENERGY - Terminal Block With | Anixter
011548011 | TE-ENERGY

TE-ENERGY | 011548011 | Terminal Block With Blade, 22-10 AWG, 600V, Grey, M 4/6.SNBT.4A

  • Manufacturer # 011548011
  • Anixter #535997
Type: TERMINAL BLOCK
Features
  • 6 mm Block - switch connection by short blade
  • Equipped with 2 test socket screws diameter 2 mm
Specifications
  • Wire Size: Solid/Stranded: 0.5 - 4 mm2 (NFC/DIN), 22 - 10 AWG (UL/CSA)
  • Amperage Rating: 10 A (NFC/DIN, UL)
  • Spacing: 6 mm
  • Voltage Rating: 320 V, 4 kV Pulse (NFC/DIN), 600 V (UL)
  • Color: Grey
  • Enclosure: NEMA 1, IP20
  • Pollution Degree: 3
  • Wire Strip Length: 9.5 mm
  • Tightening Torque: 0.5 - 0.6 N-m
  • Screw Driver Size: 4 mm
  • Screw Size: M4/6
Tech. Info & Standards

UL Listed, CSA Certified, NFC, DIN Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items