011549013 - TE-ENERGY - Terminal Block, Comp | Anixter
011549013 | TE-ENERGY

TE-ENERGY | 011549013 | Terminal Block, Comp Double Level, Grey, 24-12AWG Wire, 20A

  • Manufacturer # 011549013
  • Anixter #536052
Type: TERMINAL BLOCK
Features
  • Feed through terminal blocks
  • Double-deck
Specifications
  • Number Of Terminals: 4
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Amperage Rating: 20 A (UL)
  • Spacing: 5 mm
  • Voltage Rating: 300 V (UL)
  • Color: Grey
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Size: 2.57 in. Width X 2.54 in. Height
  • Flammability: V0 (UL94)
  • Pollution Degree: 2
  • Wire Strip Length: 0.354 in.
  • Tightening Torque: 3.5 - 5.3 in-lb
  • Gauge Type: A3
  • Dielectric Test Voltage: 2500 V
  • Screw Driver Size: 3.5 mm
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items