011549504 - TE-ENERGY - Terminal Block | Anixter
011549504 | TE-ENERGY

TE-ENERGY | 011549504 | Terminal Block Screw, 22-10AWG, Grey

  • Manufacturer # 011549504
  • Anixter #536045
Type: TERMINAL BLOCK
Features
  • M4/6.SNB equipped with two test socket screws diameter 2 mm
  • Switch connection by long blade equipped with two test socket screws diameter 2.3 mm
  • Connection tightened with or without wire
Specifications
  • Wire Size: Solid/Stranded: 0.5 - 4 mm2 (NFC/DIN), 22 - 10 AWG (UL/CSA)
  • Amperage Rating: 10 A (NFC/DIN, UL)
  • Spacing: 6 mm
  • Voltage Rating: 320 V, 4 kV Pulse (NFC/DIN), 300 V (UL)
  • Color: Grey
  • Tightening Torque: 0.5 - 0.6 N-m
  • Wire Strip Length: 9.5 mm
  • Enclosure: NEMA 1, IP20
  • Pollution Degree: 3
  • Screw Driver Size: 4 mm
  • Screw Size: M4/6
Tech. Info & Standards

UL Listed, CSA Certified, NFC, DIN Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items