011554212 - TE-ENERGY - 3 Level Sensor Block | Anixter
011554212 | TE-ENERGY

TE-ENERGY | 011554212 | 3 Level Sensor Block For Se For Sensor Power D2.5/6.D

  • Manufacturer # 011554212
  • Anixter #536053
Type: TERMINAL BLOCK
Description

Three level sensor terminal blocks

Applications

For Sensor/Actuator

Specifications
  • Wire Size: UL Standard: 20 - 12 AWG(Solid And Stranded)
  • Amperage Rating: 26 A (UL)
  • Spacing: 6 mm
  • Color: Grey
  • Connection: Screw Clamp
  • Flammability: V0 (UL94)
  • Wire Strip Length: 0.24 in.
  • Tightening Torque: 3.5 - 5.3 in-lb
  • Screw Driver Size: 3.5 mm
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items