012025107 - TE-ENERGY - DIN 2 Standard Block | Anixter
012025107 | TE-ENERGY

TE-ENERGY | 012025107 | DIN 2 Standard Block Blue 22-12 AWG 250V 20A DR 4/6.N

  • Manufacturer # 012025107
  • Anixter #535913
Rating: IP20
Type: TERMINAL BLOCK
Features
  • DIN 2 Feed through and ground
Specifications
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 0.236 in.
  • Amperage Rating: 20 A (UL)
  • Voltage Rating: 250 V (UL)
  • Color: Blue
  • Mounting: DIN 2 Rail
  • Connection: Screw Clamp
  • Size: 1.103 in. Width X 1.22 in. Height
  • Flammability: V0 (UL94)
  • Screw Driver Size: 4 mm
  • Wire Strip Length: 0.37 in.
  • Gauge Type: A4
  • Tightening Torque: 0.5 - 0.8 N-m
  • Dielectric Test Voltage: 2500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items