012049111 - TE-ENERGY - DIN 2 Block With | Anixter
012049111 | TE-ENERGY

TE-ENERGY | 012049111 | DIN 2 Block With Partition Grey 22-12 AWG 250V 20A DR 4/6.1.N

  • Manufacturer # 012049111
  • Anixter #535911
Rating: IP20
Type: TERMINAL BLOCK
Features
  • DIN 2 block with parition Feed through and ground
Specifications
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 0.236 in.
  • Amperage Rating: 20 A (UL)
  • Voltage Rating: 250 V (UL)
  • Color: Blue
  • Mounting: DIN 2 Rail
  • Connection: Screw Clamp
  • Size: 1.103 in. Width X 1.22 in. Height
  • Flammability: V0 (UL94)
  • Gauge Type: A4
  • Wire Strip Length: 0.37 in.
  • Tightening Torque: 0.5 - 0.8 N-m
  • Screw Driver Size: 4 mm
  • Dielectric Test Voltage: 2500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items