012512011 - TE-ENERGY - Terminal Block, | Anixter
012512011 | TE-ENERGY

TE-ENERGY | 012512011 | Terminal Block, Screw 22-8AWG, 600V, 50A, M 10/10, Blue

  • Manufacturer # 012512011
  • Anixter #536039
Type: TERMINAL BLOCK
Features
  • Feed through and ground terminal blocks
Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 2 - 6 AWG(Solid And Stranded)
  • Spacing: 10 in.
  • Amperage Rating: 65 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Blue
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Flammability: V0 (UL94)
  • Gauge Type: B6
  • Wire Strip Length: 0.47 in.
  • Screw Driver Size: 5.5 mm
  • Tightening Torque: 10.6 - 12.4 in-lb
  • Dielectric Test Voltage: 3500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items