012512603 - TE-ENERGY - 1SNA125126R0300 - | Anixter
012512603 | TE-ENERGY

TE-ENERGY | 012512603 | Double Deck Term Block - Blue M4/6.D2.1N Terminal

  • Manufacturer # 012512603 | 1SNA125126R0300
  • Anixter #524518
Type: TERMINAL BLOCK
Specifications
  • Wire Size: Solid: 0.2 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA), Stranded: 0.22 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA)
  • Spacing: 6 mm
  • Amperage Rating: 32 A (NFC/DIN), 20 A (UL), 25 A (CSA)
  • Voltage Rating: 800 V (NFC/DIN), 600 V (UL), 300 V (CSA)
  • Color: Blue
Tech. Info & Standards

UL Listed, CSA Certified, NFC, DIN Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items