016511114 - TE-ENERGY - Ground Terminal, | Anixter
016511114 | TE-ENERGY

TE-ENERGY | 016511114 | Ground Terminal, Single 16mm Wide, Screw Terminal Green

  • Manufacturer # 016511114
  • Anixter #536049
Type: TERMINAL BLOCK
Features
  • Ground block V2 Feed through and ground terminal blocks Screw clamp
Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 10 - 0 AWG(Solid And Stranded)
  • Spacing: 0.63 in.
  • Color: Green/Yellow
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Flammability: V0 (UL94)
  • Tightening Torque: 24.9 - 26.7 in-lb
  • Wire Strip Length: 0.67 in.
  • Gauge Type: B9
  • Pollution Degree: 2
  • Dielectric Test Voltage: 3500 V
  • Screw Driver Size: 7 mm
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items