016852122 - TE-ENERGY - Assembled Jumper Bar | Anixter
016852122 | TE-ENERGY

TE-ENERGY | 016852122 | Assembled Jumper Bar BJM8 For M 6/8 Blocks 3 Pole

  • Manufacturer # 016852122
  • Anixter #535976
Type: TERMINAL BLOCK
Features
  • Without IP protection
Applications

For Terminal Blocks

Specifications
  • Amperage Rating: 41 A
  • Number Of Poles: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items