016897307 - TE-ENERGY - BJM6 assembled | Anixter
016897307 | TE-ENERGY

TE-ENERGY | 016897307 | BJM6 assembled jumper bar for M 4/6 blocks, without IP20 protection (standard)

  • Manufacturer # 016897307
  • Anixter #489898
Rating: IP20
Type: TERMINAL BLOCK
Description

Fractionable model, composed of captive screws on a jumper bar system. This accessory can be used for connecting consecutive blocks only.

Features
  • Without IP protection
Applications

For Terminal Blocks. Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available: an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar.

Specifications
  • Amperage Rating: 32 A
  • Number Of Poles: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items