017-241-21 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 017-241-21 | FXM350, 120 V AC input/120 V AC output, 24 V DC with Ethernet SNMP interface

  • Manufacturer # 017-241-21
  • Anixter #451606
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • 350, 650, 1,100 and 2,000 VA UPS modules
  • Rugged, robust design for outdoor environments
  • Wide automatic voltage regulation range
  • Communication via RS-232 port or optional Ethernet SNMP interface
  • Temperature compensated battery charging
  • Programmable dry contact relays
  • Event and alarm logging
  • 230 V AC/50 Hz models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items