017-243-22 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 017-243-22 | Micro 350, 120 V AC / 120 V output, 48 V DC SNMP

  • Manufacturer # 017-243-22
  • Anixter #451605
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • 300 VA/W and 1,000 VA/W UPS
  • Outdoor rated enclosure NEMA 3R
  • Wide automatic voltage regulation range
  • Communication via RS-232 port or optional Ethernet SNMP interface
  • Temperature compensated battery charging
  • Expandable battery capacity
  • 230 V AC/50 Hz models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items