0170009 - ALPHA TECHNOLOGIES - AIDCO 1000 - | Anixter
0170009 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 0170009 | Alpha Continuity 1000 Convertible Indoor On-line UPS Series 36 V DC, 3 PCS X 7 AH/12 V

  • Manufacturer # 0170009 | AIDCO 1000
  • Anixter #438899
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Feature rich On-line UPS Series with rack / tower convertible design with rotating LCD panel enabling easy integration into a wide variety of applications and locations
  • Wide input power frequency and voltage window accommodates broad operating range for different working requirements
  • Advanced digital control technology achieves higher reliability and greater immunity from utility power problems
  • Emergency shutdown control through EPO complies with national safety regulations and local code
  • Programmable receptacles enable flexible power backup
  • Powerful built-in charger shortens battery charging time and extends runtime
  • Hot swappable battery allows replacement without interruption to critical loads
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items